
Ultra Steel Scrubbers, Gray/Silver, 3PK
Mfr # 437777
Zoro # G603474809
product price: $6.15
/pk 3, $2.05/eaSold in multiples of 2 for $12.30
Key Features
Material
Steel Mesh
Color
Gray/Silver
Type
Scrub Sponge
Weight
0.135 lbs
Pad/Brush Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
437777
Zoro #
G603474809
UPC #
11171377778
Country of Origin
Mexico
Details
Item
Sponges
Material
Steel Mesh
Color
Gray/Silver
Type
Scrub Sponge
Weight
0.135 lbs
Pad/Brush Shape
Round
Duty Rating
Heavy
Description
Steel mesh scrubber is highly abrasive and durable, easily removing mess. Perfect to use on cast iron pans, stainless steel cookware, grills, and broiler pans. Sponge center holds dish soap longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.