Zoro Homepage
This item is Discontinued.
Dax Document Frame, 8-1/2x11 In. DAXN2709N7T

Document Frame, 8-1/2x11 In. (Discontinued)

  • Mfr # DAXN2709N7T
  • Zoro # G5794792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAXN2709N7T
Zoro #
G5794792
UPC #
076795266204
Country of Origin
China

Dimensions

Frame Size
8 1/2 in x 11 in
Overall Width
10 in
Overall Height
12 1/2 in

Details

Frame Material
Plastic
Frame Color
Gold, Mahogany
Item
Document Frame
Mounts
Horizontal, Vertical
Document Orientation
Landscape or Portrait
Product Type
Document Frame

Description

Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Plastic, Frame Color Gold, Mahogany, Mounts Horizontal, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.