Zoro Homepage
This item is Discontinued.
Dax Document Frame, 8-1/2x11 In, Walnut DAXN3245N2T

Document Frame, 8-1/2x11 In, Walnut (Discontinued)

  • Mfr # DAXN3245N2T
  • Zoro # G5566346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAXN3245N2T
Zoro #
G5566346
UPC #
076795303060
Country of Origin
China

Dimensions

Frame Size
8 1/2 in x 11 in
Overall Height
13 5/8 in
Overall Width
11 1/4 in

Details

Frame Material
Plastic
Frame Color
Walnut
Item
Document Frame
Mounts
Desktop Easel Back, Wall
Document Orientation
Landscape or Portrait
Product Type
Document Frame

Description

Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Plastic, Frame Color Walnut, Mounts Desktop Easel Back, Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.