Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAXN15790ST
Zoro #
G5494097
UPC #
076795244356
Country of Origin
China
Dimensions
Frame Size
11 in x 14; 8 1/2 in x 11 in
Overall Width
11 in
Overall Height
14 in
Details
Frame Material
Wood
Frame Color
Brushed Charcoal
Mounts
Desktop, Wall
Item
Document Frame
Includes Frame Matting
Matting Included
Document Orientation
Landscape or Portrait
Product Type
Document Frame
Description
Document Frame, Frame Size 11 in x 14; 8 1/2 in x 11 in, Frame Material Wood, Frame Color Brushed Charcoal, Mounts Desktop, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.