Zoro Homepage

Hard Hat Fiber Resin Full Brim (Red)

  • Mfr # HDF-20RG

  • Zoro # G3379541


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDF-20RG
Zoro #
G3379541
UPC #
680576352798
Country of Origin
China

Details

Item
Hard Hat
Head Protection Style
Full Brim
Number of Suspension Points
6
Color
Red

Description

Full brim style, red. Fiber reinforced resin for superior impact protection. Exclusive brim grip design provides secure feel. Preforated synthetic leather comfort dome with molded EVA foam insert and triple reinforced crown for superior shock absorbing and impact protection. Easy size adjustability and 6 point suspension system for secure, comfortable fit. Moisture wicking liner. Meets ANSI Z89.1-2014 requirements for Type 1 Class G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.