Zoro Homepage
This item is Discontinued.
Dax Poster Frame, Plastic, 24x18 In. DAX2811W5T

Poster Frame, Plastic, 24x18 In. (Discontinued)

  • Mfr # DAX2811W5T
  • Zoro # G5574825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAX2811W5T
Zoro #
G5574825
UPC #
076795244264
Country of Origin
China

Dimensions

Frame Size
24 x 18 in

Details

Frame Material
Plastic
Frame Color
Clear
Item
Clear U-Channel Poster Frame
Mounts
Wall

Description

Clear U-Channel Poster Frame, Frame Size 24 x 18 in, Frame Material Plastic, Frame Color Clear, Mounts Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.