Wood Gallery Frame with Beveled Mat, 11 x 14, Black (Discontinued)
- Mfr # NDWG1114BT
- Zoro # G7891304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDWG1114BT
Zoro #
G7891304
UPC #
76795323600
Country of Origin
China
Dimensions
Width
14"
Height
11"
Size
11 x 14 matted to 8.5 x 11
Details
Color
Black
Material
Wood
Weight
1.41 lbs
Sign Mounting Style
Horizontal; Vertical
Mounting Style
Wall
Description
DAX® Wood Gallery Frame with Beveled Mat, 11 x 14, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.