Zoro Homepage
This item is Discontinued.
Day-Brite Cfi Direct/Indirect 3500K LED 1FGG38l835-4-D-UNV-DIM-EMLED

Direct/Indirect 3500K LED (Discontinued)

  • Mfr # 1FGG38l835-4-D-UNV-DIM-EMLED
  • Zoro # G600489516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FGG38l835-4-D-UNV-DIM-EMLED
Zoro #
G600489516
UPC #
784197701642
Country of Origin
Mexico

Dimensions

Overall Height
3 in
Overall Width
11 3/4 in
Nominal Size
1 ft x 4 ft
Overall Length
47 1/2 in

Description

1 ft x 4 ft, Lens Shape Straight Square, 3500K, 3,800 lm, 121 lm/W, LED, Bulb Included No, For Bulb Type LED, Max. Fixture Wattage 31.9 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Fluxgrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.