Zoro Homepage
This item is Discontinued.
Day-Brite Cfi Flat Panel, LED, Recessed, 2x4,4200lm, 3500K 2FXP42B835-4-DS-UNV-DIM

Flat Panel, LED, Recessed, 2x4,4200lm, 3500K (Discontinued)

  • Mfr # 2FXP42B835-4-DS-UNV-DIM
  • Zoro # G5321668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FXP42B835-4-DS-UNV-DIM
Zoro #
G5321668
UPC #
784197381356
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Length
47 3/4 in
Height
1 15/16 in
Width
23 13/16 in

Details

Fixture Item
Flat Panel
LED Replacement For
2 Lamp T8
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC)
Lamp Type - Fixtures
Integrated LED
Color Temperature
3,500 K
Lumens
4,200 lm
Color Rendering Index
80.0
Fixture Voltage
120 to 277
Dimmable
Yes
Item
Flat Panel
Fixture Rated Life
85,000 hr
Temp. Range
-4 Degrees to 86 Degrees F
Lumens Per Watt
112.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Max. Fixture Wattage
38.0 W
Warranty
5 yr
Lumens per Watt
112.0 lm/W

Description

3,500 K, 4,200 lm, 112.0 lm/W, LED Replacement For 2 Lamp T8, Max. Fixture Wattage 38.0 W, Color Rendering Index 80.0, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.