Industrial 4000K LED, 130 lm/W, 4,000 K

  • Mfr # FSI8110L840-UNV-DIM

  • Zoro # G600404243


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
11,000 lm
Standards
ADA, cETLus Listed, RoHS
Rated Life
50000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSI8110L840-UNV-DIM
Zoro #
G600404243
UPC #
784197245597
Country of Origin
Mexico

Dimensions

Overall Width
4 1/4 in
Nominal Length
8 ft
Overall Length
89 1/2 in
Overall Height
3 1/8 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
11,000 lm
Standards
ADA, cETLus Listed, RoHS
Rated Life
50000 hr
Light Technology
LED
Series
FSI
Light Distribution Shape
Wide
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED
Lens Type
Diffuser
Item
Industrial 4000K LED
Warranty
5 yr
Color Rendering Index
80
For Max. Bulb Wattage
90 W
Max. Fixture Wattage
90 W
Mounting Style
Ceiling, Suspended, Wall
Dimmable
Yes
Fixture Ballast Type
No Ballast Required
Lumens per Watt
122.2 lm/W
LED Replacement For
2 Lamp T5 HO 35W
IP Rating
Not Available
Finish
Matte
Dimming Method
0-10V
Housing Material
Steel
Min. Ambient Temp.
-4 Degrees F
Max. Ambient Temp.
95 Degrees F
Emergency Battery Backup
No
Housing Color
White
Lens Material
Acrylic
Fixture Type
Chain, Pendants or Cables
Lighting Certification
DLC 5.0
Linkable
Yes
Bulb Included
Yes
Lens Shape
Beveled Square

Description

8 ft, Lens Shape Beveled Square, 4000K, 11,000 lm, 122.2 lm/W, Max. Fixture Wattage 90 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T5 HO 35W, Bulb Included Integrated LED, Dimmable Yes, FSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.