Industrial 4000K LED, 130.1 lm/W, 4,000 K

  • Mfr # FSI455L840-UNV-DIM

  • Zoro # G300404307


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
5,500 lm
Standards
ADA, cETLus Listed, RoHS
Rated Life
50000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSI455L840-UNV-DIM
Zoro #
G300404307
UPC #
784197245566
Country of Origin
Mexico

Dimensions

Overall Length
44 3/4 in
Overall Height
3 1/8 in
Overall Width
4 1/4 in
Nominal Length
4 ft

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
5,500 lm
Standards
ADA, cETLus Listed, RoHS
Rated Life
50000 hr
Light Technology
LED
Max. Ambient Temp.
104 Degrees F
Dimmable
Yes
Finish
Matte
IP Rating
Not Available
Fixture Type
Chain, Pendants or Cables
Lens Material
Acrylic
Series
FSI
Ballast Start Type
No Ballast
Light Distribution Shape
Wide
Warranty
5 yr
Lumens per Watt
122.2 lm/W
Housing Color
White
Min. Ambient Temp.
-4 Degrees F
LED Replacement For
2 Lamp T8 32W
Lens Type
Diffuser
Color Rendering Index
80
Mounting Style
Ceiling, Suspended, Wall
Max. Fixture Wattage
45 W
Housing Material
Steel
For Max. Bulb Wattage
45 W
Fixture Ballast Type
No Ballast Required
Item
Industrial 4000K LED
Dimming Method
0-10V
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Lighting Certification
DLC 5.0
Linkable
Yes
Bulb Included
Yes
Lens Shape
Beveled Square

Description

4 ft, Lens Shape Beveled Square, 4000K, 5,500 lm, 122.2 lm/W, Max. Fixture Wattage 45 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8 32 W, Bulb Included Integrated LED, Dimmable Yes, FSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.