Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Dock Light, 15W, 32In, SS Arm, 120V

  • Mfr # ID5L32-120

  • Zoro # G5431496


product price: $643.78
/ea
Free Shipping & Returns

Key Features

Lamp Watts
15 W
Lamp Type
Led
Voltage
120 V
Lumens
788 lm
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID5L32-120
Zoro #
G5431496
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
32 in
Cord Length
7.5 ft
Head Height
3.6 in
Head Width
4.5 in
Head Depth
4.5 in
Power Cord Length
7 1/2 ft

Details

Item
Dock Light
Lamp Watts
15 W
Lamp Type
Led
Voltage
120 V
Lumens
788 lm
Lamp Included
Yes
Number of Arms
1
Standards
CSA 22.2 No. 12, ETL Listed to UL 153, NEC, OSHA
Swivel Angle
Infinitely Adjustable
Mounting Type
Mounts to a wall or I-Beam with four bolts
Rated Life
50,000 hr
Lighthead Material
Aluminum
Switch Type
Toggle
Arm Material
Stainless Steel
LED Replacement For
150W PAR Fixtures
Lens Material
Acrylic
Finish
Adjustable Stainless Steel Neck
Arm Design
Gooseneck
Color Temperature
5000K
Bulb Wattage
15 W
Head Material
Aluminum
Arm Swivel Angle
Infinitely Adjustable
For Location
Indoor
Maximum Brightness
788 lm
Includes Bulb
Yes
IP Rating
Not Rated
LED Replaces
150 W PAR
Operating Voltage
120V AC
For Environment
Damp
Lighting Technology
LED
Arm Reach
32 in
Lamp Life
50,000 hr
Arm Adjustability
Any Which Way

Description

Dock Light, Arm Reach 32 in, Arm Swivel Angle Infinitely Adjustable, Bulb Wattage 15 W, Head Depth 4.5 in, Head Height 3.6 in, Head Width 4.5 in, Includes Bulb Yes, Lighting Technology LED, Maximum Brightness 788 lm, Operating Voltage 120V AC, Power Cord Length 7 1/2 ft, Arm Design Gooseneck, For Location Indoor, IP Rating Not Rated, Arm Adjustability Any Which Way, Arm Material Stainless Steel, Color Temperature 5000K, For Environment Damp, Head Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.