Zoro Homepage

LED Dock Light, 15W, 42In, SS Arm, 277V

  • Mfr # ID5L42-277-XO

  • Zoro # G2581489


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
15 W
Lamp Type
Led
Voltage
277 V
Lumens
788 lm
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID5L42-277-XO
Zoro #
G2581489
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
42 in
Cord Length
7.5 ft
Head Width
3.6 in
Head Depth
4.5 in
Head Height
3.6 in
Power Cord Length
7 1/2 ft

Details

Item
Dock Light
Lamp Watts
15 W
Lamp Type
Led
Voltage
277 V
Lumens
788 lm
Lamp Included
Yes
Number of Arms
1
Standards
ETL Listed
LED Replacement For
150W PAR Fixtures
Lens Material
Acrylic
Switch Type
Toggle
Lighthead Material
Aluminum
Arm Material
Stainless Steel
Rated Life
50,000 hr
Swivel Angle
Infinitely Adjustable
Mounting Type
Mounts to a wall or I-Beam with four bolts
Finish
Adjustable Stainless Steel Neck
For Location
Indoor
Lighting Technology
LED
Operating Voltage
277V AC
Bulb Wattage
15 W
Lamp Life
50,000 hr
Arm Design
Gooseneck
Includes Bulb
Yes
Arm Reach
42 in
LED Replaces
150 W PAR
Maximum Brightness
788 lm
Arm Swivel Angle
Infinitely Adjustable
IP Rating
Not Rated
Head Material
Aluminum

Description

Dock Light, Arm Reach 42 in, Arm Swivel Angle Infinitely Adjustable, Bulb Wattage 15 W, Head Depth 4.5 in, Head Height 3.6 in, Head Width 3.6 in, Includes Bulb Yes, Lighting Technology LED, Maximum Brightness 788 lm, Operating Voltage 277V AC, Power Cord Length 7 1/2 ft, Arm Design Gooseneck, For Location Indoor, IP Rating Not Rated, Arm Material Stainless Steel, Head Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.