LED Linear Strip Fixture, 4 ft., 4000K

  • Mfr # FSS440L840-UNV-DIM

  • Zoro # G7288813


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lumens
4,000 lm
Fixture Voltage
120/277/347
Color Rendering Index
80
Nominal Height
3 in
Standards
CETLUS, DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSS440L840-UNV-DIM
Zoro #
G7288813
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Height
3 in
Nominal Width
2 1/2 in
Nominal Length
48 in

Details

Lumens
4,000 lm
Dimmable
Yes
Item
LED Striplight
Fixture Voltage
120/277/347
Color Rendering Index
80
Standards
CETLUS, DLC
For Use With
ceilings or walls, or cables, pendants, suspended from chains
Max. Fixture Wattage
31 W
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Color Temp.
3000K
Lumens Per Watt
133.0
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
IP Rating
Not Rated
Emergency Battery Backup
No
Fixture Temp. Range
-4 Degrees to 104 Degrees F
Fixture Warranty
5 yr
Fixture Rated Life
100,000 hr
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lighting Certification
DesignLights Consortium (DLC)
Light Color
White
Fixture Housing Material
Steel
Fixture Housing Color
White
Linkable Up To
Unlinkable
Lighting Technology
LED
Color Temperature
3000K
Lumens per Watt
133 lm/W

Description

LED Surface Mount Fixture, Strip Light, Nominal Length 48 in, Nominal Width 2 1/2 in, Nominal Height 3 in, Linkable Up To Unlinkable, 31 W Max. Fixture Wattage, Fixture Voltage 120/277/347, 4,000 lm Lumens, Color Temperature 3000K, Color Rendering Index 80, Dimmable Yes, Lumens per Watt 133 lm/W, LED Lighting Technology, Emergency Battery Backup No, IP Rating Not Rated, Lighting Certification DesignLights Consortium (DLC), Light Color White, Fixture Rated Life 100,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.