LED Strip, 44-3/4 in Overall L

  • Mfr # FSSEZ440L840-UNV-DIM

  • Zoro # G909899016


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Lumens
4,000 lm
LED Replacement For
2 Lamp T8
Finish
Matte
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSSEZ440L840-UNV-DIM
Zoro #
G909899016
UPC #
784197700171
Country of Origin
Mexico

Dimensions

Nominal Length
4 in
Overall Length
44 3/4 in
Overall Width
2 1/2 in

Details

Voltage
120/277V
Lumens
4,000 lm
LED Replacement For
2 Lamp T8
Dimmable
Yes
Finish
Matte
Item
LED Strip Light
Color Rendering Index
80
Rated Life
50,000 hr
Emergency Battery Backup
No
Lens Type
Contoured Frosted
Lamp Quantity
1
Housing Color
White
Series
FSSEZ
Lighting Certification
DLC
Linkable Up To
1 Fixture
Color Temperature
4000K
Warranty
5 yr
Standards
DLC
Housing Material
Steel
Max. Fixture Wattage
31.1 W
Mounting Style
Surface, Suspended
Light Distribution Shape
Wide
For Bulb Type
LED
For Max. Bulb Wattage
62 W
Light Technology
LED
Lens Material
Acrylic
Ceiling Mount Type
Surface Mount
Bulb Included
Yes
Dimming Method
0-10V
Lens Shape
Curved
Linkable
Yes
Lumens per Watt
128 lm/W
Fixture Ballast Type
No Ballast
Sensor Type
No Sensor

Description

LED Strip, 4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.