Zoro Homepage
This item is Discontinued.
Day-Brite Cfi Panel 4000K LED 2FPZ42B840-4-DS-UNV-DIM

Panel 4000K LED (Discontinued)

  • Mfr # 2FPZ42B840-4-DS-UNV-DIM
  • Zoro # G000489437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FPZ42B840-4-DS-UNV-DIM
Zoro #
G000489437
UPC #
190096180073
Country of Origin
China

Dimensions

Overall Length
4 ft
Nominal Size
2 ft x 4 ft
Overall Width
2 ft
Overall Height
3 in

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 4,200 lm, 32.5 lm/W, LED, LED Replacement For 2 Lamp F32 T8, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CETLus Standard, CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, FluxPanel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.