Zoro Homepage

Recessed Troffer, 2 ft L, 3000 lm, 30W

  • Mfr # 2EVG30L840-2-D-UNV-DIM

  • Zoro # G3369235


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EVG30L840-2-D-UNV-DIM
Zoro #
G3369235
UPC #
784197061593
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
23 3/4 in
Fixture Height
2 3/4 in
Fixture Width
23 3/4 in
Overall Height
2 3/4 in
Overall Length
23 1/4 in
Nominal Size
2 ft x 2 ft
Overall Width
23 1/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
30
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,000 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
30 W
Color Temp.
4000K
LED Replacement For
U-Bend T8
Standards
cETLus Listed, CSA Certified
Fixture Rated Life
80,000 hr
Design
Architectural Troffer
Fixture Voltage
120 to 277
CRI
80
Fixture Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
100.0
Housing Color
White
Rated Life
80,000 hr
Housing Material
Polyester
Lens Type
Opal Diffuser
Lumens per Watt
119 lm/W
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Finish
Matte
Series
EvoGrid
Lens Shape
Center Basket
Ballast Start Type
No Ballast
Bulb Included
Yes
Sensor Type
No Sensor
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Dimming Method
0 to 10V

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,000 lm, 119 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series EvoGrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.