Strip 4000K LED, 130.1 lm/W, 4,000 K

  • Mfr # FSI455L840-UNV-DIM-EMLED

  • Zoro # G600404366


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Dimmable
Yes
Finish
Matte
Lumens
5,500 lm
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSI455L840-UNV-DIM-EMLED
Zoro #
G600404366
UPC #
784197270711
Country of Origin
Mexico

Dimensions

Overall Width
4 1/4 in
Nominal Length
4 ft
Overall Height
3 1/8 in
Overall Length
44 3/4 in

Details

Item
LED Strip Light
Voltage
120/277V
Dimmable
Yes
Finish
Matte
Lumens
5,500 lm
Color Temperature
4000K
Dimming Method
0-10V
Warranty
5 yr
For Max. Bulb Wattage
45 W
Min. Ambient Temp.
32 Degrees F
Max. Ambient Temp.
104 Degrees F
LED Replacement For
2 Lamp T8 32W
Rated Life
50000 hr
Fixture Ballast Type
No Ballast Required
Standards
ADA, cETLus Listed, RoHS
For Bulb Type
Integrated LED
Lumens per Watt
122.2 lm/W
Lens Material
Acrylic
Color Rendering Index
80
Series
FSI
Lighting Certification
DLC 5.0
Ballast Start Type
No Ballast
Emergency Battery Backup
Yes
Lens Type
Diffuser
Housing Material
Steel
Light Distribution Shape
Wide
Max. Fixture Wattage
45 W
IP Rating
Not Available
Mounting Style
Ceiling, Suspended, Wall
Light Technology
LED
Fixture Type
Chain, Pendants or Cables
Housing Color
White
Linkable
Yes
Bulb Included
Yes
Lens Shape
Round

Description

4 ft, Lens Shape Curved, 4000K, 5,500 lm, 122.2 lm/W, Max. Fixture Wattage 45 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8 32 W, Bulb Included Integrated LED, Dimmable Yes, FSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.