Wrap 3000K LED, 127.5 lm/W, 3,000 K

  • Mfr # FSWEZ440L830-UNV

  • Zoro # G600419803


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Lumens
4,000 lm
LED Replacement For
2 Lamp T8 32W
Finish
Matte
Overall Length
45 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSWEZ440L830-UNV
Zoro #
G600419803
UPC #
784197263492
Country of Origin
Mexico

Dimensions

Overall Length
45 1/8 in
Overall Height
3 3/8 in
Overall Width
4 1/8 in
Nominal Length
4 ft

Details

Voltage
120/277V
Lumens
4,000 lm
LED Replacement For
2 Lamp T8 32W
Dimmable
No
Finish
Matte
Item
LED Wraparound Fixture
Ballast Start Type
No Ballast
Fixture Type
Wraparound Light
Rated Life
50000 hr
Color Rendering Index
80
Emergency Battery Backup
No
Mounting Style
Ceiling, Suspended, Wall
Warranty
5 yr
Max. Ambient Temp.
77 Degrees F
Min. Ambient Temp.
-4 Degrees F
Max. Fixture Wattage
32 W
Housing Material
Steel
Dimming Method
No Dimming
Series
FSWEZ
Standards
ADA, RoHS
Light Technology
LED
Housing Color
White
Lumens per Watt
125 lm/W
IP Rating
Not Available
For Max. Bulb Wattage
32 W
For Bulb Type
Integrated LED
Lens Material
Acrylic
Lighting Certification
Unrated
Lens Type
Diffuser
Fixture Ballast Type
No Ballast Required
Color Temperature
3000K
Light Distribution Shape
Wide
Bulb Included
Yes
Linkable
Yes
Lens Shape
Beveled Square

Description

4 ft, Lens Shape Beveled Square, 3000K, 4,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8 32 W, Bulb Included Integrated LED, Dimmable No, FSWEZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.