Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Linear Wraparound Fixture, White

  • Mfr # NWL43050L8CST-UN3-DIM

  • Zoro # G715820815


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V
Overall Width
7 in
For Bulb Type
LED
Housing Material
Polycarbonate
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWL43050L8CST-UN3-DIM
Zoro #
G715820815
UPC #
190096196890
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
47 5/8 in
Overall Height
2 7/8 in
Nominal Length
4 ft

Details

Voltage
120 to 347V
For Bulb Type
LED
Housing Material
Polycarbonate
Item
LED Wraparound Fixture
Lens Material
Polycarbonate
Max. Fixture Wattage
44 W
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Series
NWL
For Max. Bulb Wattage
44 W
Mounting Hardware Included
Yes
Dimming Method
0-10V
Housing Color
White
Dimming Range
100% to 20%
Lighting Certification
DLC
Standards
cETLus, DLC Listed
Fixture Type
LED Wraparound
Light Technology
LED
Dimmable
Yes
Color Temperature
3000K, 3500K, 4000K
Color Rendering Index
80
Bulb Included
Integrated LED
Lens Type
Frosted
Sensor Type
Integrated Occupancy Sensor
Warranty
5 yr
Mounting Style
Surface

Description

LED Linear Wraparound Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.