Zoro Homepage

LED Strip Light, 94 W, Gray Housing

  • Mfr # VTS880130L8CST-UN3-DIM

  • Zoro # G316099726


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 1/4 in
For Max. Bulb Wattage
94 W
Light Output
8,000 lm, 11,000 lm, 13,000 lm
Overall Width
3 7/8 in
Series
VTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTS880130L8CST-UN3-DIM
Zoro #
G316099726
UPC #
190096196555
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Overall Width
3 7/8 in
Nominal Size
8 ft
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
94 in
Nominal Length
8 ft

Details

For Max. Bulb Wattage
94 W
Light Output
8,000 lm, 11,000 lm, 13,000 lm
Series
VTS
Linkable
Yes
Color Rendering Index
80
Maximum Wattage
94 W
For Bulb Type
Integrated LED
Max. Fixture Wattage
94 W
Housing Material
Polycarbonate
Lumens
8,000 lm, 11,000 lm, 13,000 lm
Fixture Ballast Type
Driver
Lighting Technology
LED
LED Replacement For
200W HID
Item
LED Strip Light
Maximum Operating Temperature
25 Degrees C
Voltage
120 to 347 V
Standards
cULus, DLC Standard, NEMA4X
Lens Shape
Curved
Housing Color
Gray
Light Technology
LED
Color Temperature
3500K, 4000K, 5000K
Dimming Method
0-10V
Lumens per Watt
138 lm/W
Includes
(2) Hanging V Hooks, (2) Wrap Around Mounting Bracket, (4) Screws and Expansion Bolts
Warranty
5 yr Limited Warranty
Dimmable
Yes
Mounting Style
Bracket, Ceiling, Pendant, Surface, Suspended
Environmental Rating
Wet Location Rated
Lighting Certification
Design Lights Consortium (DLC)
Max. Ambient Temp.
25 Degrees C
Rated Life
50,000 hr

Description

8 ft, Lens Shape Curved, 3500K, 4000K, 5000K, 8,000 lm, 11,000 lm, 13,000 lm, 138 lm/W, Max. Fixture Wattage 94 W, LED, Sensor Type Not Applicable, Mounting Style Bracket, Ceiling, Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 200W HID, Bulb Included Yes, Dimmable Yes, VTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.