Shop DAYBRITE

LEDHighBay, White, FCY, 155/8inL, 97/8inW

  • Mfr # FCY0815L8CST-UNV-DIM
  • Zoro # G716256118

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Series
FCY
Ambient Temperature - Minimum
-40 Degrees F
Suggested Mounting Height - Maximum
49 ft
Suggested Mounting Height - Minimum
25 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCY0815L8CST-UNV-DIM
Zoro #
G716256118
UPC #
190096192571
Country of Origin
United States

Dimensions

Suggested Mounting Height - Maximum
49 ft
Suggested Mounting Height - Minimum
25 ft
Overall Width
9 7/8 in
Overall Height
4 3/8 in
Overall Length
15 5/8 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Details

Item
LED High Bay
Lighting Technology
LED
Series
FCY
Ambient Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
122 Degrees F
Bay Light Type
High Bay
Housing Material
Metal
Light Output
15,000 lm
Voltage
120 to 277V AC
Lamp Type
LED
Dimmable
Yes
Emergency Battery Backup
Yes
Standards
cULus
Number of Light Bars
2
Lens Material
Acrylic
Housing Finish
Gloss
Color Temperature
4000K, 5000K
Lumen Selectable
Selectable
Light Distribution
Wide
LED Replacement For
150W MH
Bulbs Included
No
Number of Bulbs
0
Mounting Style
Ceiling
Reflector Type
Enclosed
Product Type
FCY Value High Bay
Color Selectable
Selectable
Linkable
No
Rated Life
100,000 hr
For Bulb Type
LED
Maximum Fixture Wattage
160.5 W
Housing Color
White

Description

Linear High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.