LEDRndHghBay, White, FCY, 141/2inL, 141/2inW

  • Mfr # FCY2436L8CST-UNV-DIM
  • Zoro # G816307710
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Overall Length
14 1/2 in
Lumen Selectable
Selectable
Overall Height
24 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCY2436L8CST-UNV-DIM
Zoro #
G816307710
UPC #
190096192595
Country of Origin
United States

Dimensions

Overall Length
14 1/2 in
Overall Height
24 1/2 in
Suggested Mounting Height - Minimum
25 ft
Suggested Mounting Height - Maximum
49 ft
Nominal Width
14 1/2 in
Overall Width
14 1/2 in
Wire Rope Length
14 1/2 in
Length
14 1/2 in

Details

Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Item
LED Round High Bay
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumen Selectable
Selectable
Product Type
FCY Value High Bay
Light Distribution
Wide
Housing Color
White
Series
FCY
Standards
cULus, DLC Listed Premium
Lamp Type
LED
Number of Bulbs
0
Ambient Temperature - Maximum
45 Degrees C
Dimmable
Yes
Light Output
36 lm
Emergency Battery Backup
No
Lens Material
Plastic
LED Replacement For
400W MH
Voltage
120 to 277V AC
Ballast Type
Electronic Driver
For Bulb Type
LED
Lighting Technology
LED
Maximum Fixture Wattage
150 W
Color Rendering Index
80
Color Selectable
Selectable
Mounting Style
Ceiling
Housing Material
Die Formed Sheet Metal
Bulbs Included
Yes
Housing Finish
Gloss
Ambient Temperature - Minimum
-30 Degrees C
For Bulb Shape
Round
Color Temperature
4000K, 5000K
Bay Light Type
High Bay

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.