This item is Discontinued.

Day-Brite Cfi One Lamp Strip Fixture, 2900 lm, T8 Bulb T132-UNV-1/1-EB

One Lamp Strip Fixture, 2900 lm, T8 Bulb (Discontinued)

  • Mfr # T132-UNV-1/1-EB
  • Zoro # G701800036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T132-UNV-1/1-EB
Zoro #
G701800036
UPC #
734340826272
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Overall Length
48 in
Overall Height
3 5/8 in
Overall Width
4 3/8 in

Details

Lumens
2,900 lm
Finish
Enamel
Voltage
120/277V AC
Max. Fixture Wattage
32 W
Series
T
Housing Material
Steel
IP Rating
Not Rated
Item
One Lamp Strip Fixture
Housing Color
White
Standards
cULus Listed
Light Color
White
Emergency Battery Backup
No
Dimmable
No
Warranty
1 yr
Fixture Type
Surface Mount
Lamp Quantity
1
For Use With
T Series
Mounting Style
Row Mount, Surface, Suspended, Unit Mount
Light Technology
Fluorescent
For Max. Bulb Wattage
32 W
Overall Bulb Shape
T
Bulb Included
No
Fixture Ballast Type
Electronic
Lens Shape
No Lens
For Bulb Type
T8
Light Distribution Shape
Wide
Ceiling Mount Type
Flush Mount
For Bulb Base Type
Bi-Pin
Linkable
No
Housing Gauge
10 ga
Beam Angle
360 Degrees
Ballast Start Type
Instant Start
Max. Ambient Temp.
25 Degrees C
Mounting Hardware Included
No
Min. Ambient Temp.
0 Degrees F

Description

4 ft, Lens Shape No Lens, Not Applicable, 2,900 lm, Not Applicable, Max. Fixture Wattage 32 W, Fluorescent, Mounting Style Row Mount, Surface, Suspended, Unit Mount, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.