Zoro Homepage

Recessed Troffer, 35 W, White Housing

  • Mfr # 2DSRT3050LCS-2-UNV-DIM-DAYOCC

  • Zoro # G115627830


product price: $92.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DSRT3050LCS-2-UNV-DIM-DAYOCC
Zoro #
G115627830
UPC #
190096197170
Country of Origin
China

Details

Item
Recessed Troffer

Description

Lens Shape Center Basket, 3500K, 4000K, 5000K, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Sensor Type Daylight Sensor, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup Yes, Series DSRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.