Zoro Homepage

Recessed Troffer, 39 W, White Housing

  • Mfr # 1DSRT3050LCS-4-UNV-DIM-DAYOCC

  • Zoro # G715666017


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Series
DSRT
Includes
Grid Clips
Warranty
5 yr Limited
Color Temperature
3500K, 4000K, 5000K
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DSRT3050LCS-4-UNV-DIM-DAYOCC
Zoro #
G715666017
UPC #
190096197163
Country of Origin
China

Dimensions

Overall Width
1 7/8 in
Overall Length
47 3/4 in
Nominal Size
1 ft x 4 ft
Overall Height
2 7/8 in

Details

Series
DSRT
Includes
Grid Clips
Warranty
5 yr Limited
Color Temperature
3500K, 4000K, 5000K
Color Rendering Index
80
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Dimmable
Yes
Item
Recessed Troffer
Housing Color
White
Emergency Battery Backup
Yes
Lens Type
Opal
Standards
cETLus, DLC Premium, DLC Standard
Max. Fixture Wattage
39 W
Lighting Certification
DLC Premium, DLC Standard
Housing Material
Polystyrene
Rated Life
50,000 hr (L70B50)
Voltage
120 to 277V
Lumens per Watt
125 lm/W
Ceiling Mount Type
Pendant; Recessed
Sensor Type
Daylighting Sensor; Dimming Sensor; Occupancy Sensor
Min. Ambient Temp.
14 Degrees F
Bulb Included
Yes
Dimming Range
1% to 100%
Max. Ambient Temp.
104 Degrees F
Light Technology
LED
For Bulb Type
LED
Dimming Method
0-10V
Fixture Ballast Type
No Ballast

Description

LED 1 x 4 Troffer,3000 to 5000 lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.