Zoro Homepage

Recessed Troffer, 46 W, White Housing

  • Mfr # 2DSRT4060LCS-4-UNV-DIM-DAYOCC

  • Zoro # G315666035


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3500K, 4000K, 5000K
Warranty
5 yr Limited
Standards
cETLus, DLC Premium, DLC Standard
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Series
DSRT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DSRT4060LCS-4-UNV-DIM-DAYOCC
Zoro #
G315666035
UPC #
190096197187
Country of Origin
China

Dimensions

Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft
Overall Height
2 7/8 in
Overall Width
23 3/4 in

Details

Color Temperature
3500K, 4000K, 5000K
Warranty
5 yr Limited
Standards
cETLus, DLC Premium, DLC Standard
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Series
DSRT
Voltage
120 to 277V
Housing Material
Polystyrene
Item
Recessed Troffer
Dimmable
Yes
Rated Life
50,000 hr (L70B50)
Max. Fixture Wattage
46 W
Emergency Battery Backup
Yes
Lens Type
Opal
Housing Color
White
Lighting Certification
DLC Premium, DLC Standard
Color Rendering Index
80
Includes
Grid Clips
Dimming Method
0-10V
Sensor Type
Daylighting Sensor; Dimming Sensor; Occupancy Sensor
Min. Ambient Temp.
14 Degrees F
Ceiling Mount Type
Pendant; Recessed
Dimming Range
1% to 100%
Max. Ambient Temp.
104 Degrees F
Light Technology
LED
Lumens per Watt
125 lm/W
Bulb Included
Yes
For Bulb Type
LED
Fixture Ballast Type
No Ballast

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4000K, 5000K, 3,000 lm, 4,000 lm, 5,000 lm, 125 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast, Sensor Type Daylight Sensor, Max. Fixture Wattage 46 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Premium, DLC Standard, Dimmable Yes, Emergency Battery Backup Yes, Series DSRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.