Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 46 W, White Housing

  • Mfr # 2DSRT4060LCS-4-UNV-DIM

  • Zoro # G515666040


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Max. Fixture Wattage
46 W
Color Temperature
3500K, 4000K, 5000K
Standards
cETLus, DLC Premium, DLC Standard
Rated Life
50,000 hr (L70B50)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DSRT4060LCS-4-UNV-DIM
Zoro #
G515666040
UPC #
190096197132
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Length
47 3/4 in
Overall Height
2 7/8 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Voltage
120 to 277V
Max. Fixture Wattage
46 W
Color Temperature
3500K, 4000K, 5000K
Standards
cETLus, DLC Premium, DLC Standard
Rated Life
50,000 hr (L70B50)
Emergency Battery Backup
Yes
Lens Type
Opal
Housing Color
White
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Includes
Grid Clips
Dimmable
Yes
Housing Material
Polystyrene
Series
DSRT
Color Rendering Index
80
Warranty
5 yr Limited
Lighting Certification
DLC Premium, DLC Standard
Light Technology
LED
Max. Ambient Temp.
104 Degrees F
For Bulb Type
LED
Dimming Method
0-10V
Min. Ambient Temp.
14 Degrees F
Ceiling Mount Type
Pendant; Recessed
Bulb Included
Yes
Dimming Range
1% to 100%
Lumens per Watt
125 lm/W
Fixture Ballast Type
No Ballast

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4000K, 5000K, 3,000 lm, 4,000 lm, 5,000 lm, 125 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast, Sensor Type No Sensor, Max. Fixture Wattage 46 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Premium, DLC Standard, Dimmable Yes, Emergency Battery Backup Yes, Series DSRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.