Zoro Homepage

Selectable LED Strip, 4 in, 120/277V AC

  • Mfr # SDS42448L8CST-UNV-DIM

  • Zoro # G303529045


product price: $69.19
/ea

Key Features

Voltage
120/277V AC
Color Temperature
3500K, 4000K, 5000K
Lumens
2,430 lm, 3,640 lm, 4,850 lm
Standards
UL Listed
Rated Life
50000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS42448L8CST-UNV-DIM
Zoro #
G303529045
UPC #
190096131570
Country of Origin
China

Dimensions

Nominal Length
4 ft
Overall Width
2 in
Overall Length
48 in
Overall Height
2 1/2 in
Lens Thickness
0.4 mm

Description

Selectable LED Strip,2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.