Zoro Homepage

Strip 3000K LED, 3, 000 K

  • Mfr # FSSEZ440L830-UNV-EM-LED

  • Zoro # G800488135


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Dimmable
No
Finish
Matte
Lumens
4,000 lm
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSSEZ440L830-UNV-EM-LED
Zoro #
G800488135
UPC #
784197390488
Country of Origin
Mexico

Dimensions

Overall Length
44 3/4 in
Nominal Length
4 ft
Overall Width
2 1/2 in
Overall Height
3 in

Details

Item
LED Strip Light
Voltage
120/277V
Dimmable
No
Finish
Matte
Lumens
4,000 lm
Color Temperature
3000K
Rated Life
50000 hr
Housing Color
White
Max. Ambient Temp.
77 Degrees F
Light Technology
LED
Lens Type
Diffuser
Series
FSSEZ
Fixture Ballast Type
No Ballast Required
Color Rendering Index
80
Fixture Type
Chain, Pendants or Cables
Lens Material
Acrylic
Ballast Start Type
No Ballast
Warranty
5 yr
IP Rating
Not Available
Max. Fixture Wattage
32 W
Min. Ambient Temp.
-4 Degrees F
LED Replacement For
2 Lamp T8
Light Distribution Shape
Wide
Standards
ADA, cETLus Listed, RoHS
Housing Material
Steel
Mounting Style
Ceiling, Suspended, Wall
For Bulb Type
Integrated LED
Emergency Battery Backup
Yes
Dimming Method
No Dimming
Bulb Included
Integrated LED
Lumens per Watt
118 lm/W
Lens Shape
Curved
Linkable
Yes

Description

4 ft, Lens Shape Curved, 3000K, 4,000 lm, 118 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, FSSEZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.