Zoro Homepage

Strip 3500K LED, 3, 500 K

  • Mfr # FSSEZ440L835-UNV-EMLED

  • Zoro # G200488100


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Dimmable
No
Finish
Matte
Lumens
4,000 lm
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSSEZ440L835-UNV-EMLED
Zoro #
G200488100
UPC #
784197385002
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Overall Length
44 3/4 in
Overall Height
3 in
Overall Width
2 1/2 in

Details

Item
LED Strip Light
Voltage
120/277V
Dimmable
No
Finish
Matte
Lumens
4,000 lm
Color Temperature
3500K
Light Distribution Shape
Wide
Min. Ambient Temp.
-4 Degrees F
Dimming Method
No Dimming
Standards
ADA, cETLus Listed, RoHS
For Bulb Type
Integrated LED
Color Rendering Index
80
Housing Color
White
Warranty
5 yr
Ballast Start Type
No Ballast
Fixture Type
Chain, Pendants or Cables
Rated Life
50000 hr
Lens Material
Acrylic
Max. Fixture Wattage
32 W
Series
FSSEZ
LED Replacement For
2 Lamp T8
Housing Material
Steel
IP Rating
Not Available
Lens Type
Diffuser
Fixture Ballast Type
No Ballast Required
Mounting Style
Ceiling, Suspended, Wall
Emergency Battery Backup
Yes
Max. Ambient Temp.
77 Degrees F
Light Technology
LED
Lumens per Watt
125 lm/W
Bulb Included
Integrated LED
Lens Shape
Curved
Linkable
Yes

Description

4 ft, Lens Shape Curved, 3500K, 4,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, FSSEZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.