This item is Discontinued.

Day-Brite Cfi Strip 4000K LED, 132.7 lm/W, 4,000 K FSSEZ440L840-UNV-EMLED

Strip 4000K LED, 132.7 lm/W, 4,000 K (Discontinued)

  • Mfr # FSSEZ440L840-UNV-EMLED
  • Zoro # G200488117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSSEZ440L840-UNV-EMLED
Zoro #
G200488117
UPC #
784197385200
Country of Origin
Mexico

Dimensions

Overall Length
44 3/4 in
Overall Height
3 in
Nominal Length
4 ft
Overall Width
2 1/2 in

Details

Item
LED Strip Light
Voltage
120/277V
Dimmable
No
Finish
Matte
Lumens
4,000 lm
Color Temperature
4000K
Max. Fixture Wattage
32 W
Dimming Method
No Dimming
Max. Ambient Temp.
77 Degrees F
Light Technology
LED
Warranty
5 yr
IP Rating
Not Available
For Bulb Type
Integrated LED
Housing Color
White
Lens Type
Diffuser
Rated Life
50000 hr
Mounting Style
Ceiling, Suspended, Wall
Fixture Ballast Type
No Ballast Required
Light Distribution Shape
Wide
Standards
ADA, cETLus Listed, RoHS
Color Rendering Index
80
Lumens per Watt
125 lm/W
Housing Material
Steel
Lens Material
Acrylic
Series
FSSEZ
LED Replacement For
2 Lamp T8
Lighting Certification
DLC 5.0
Ballast Start Type
No Ballast
Fixture Type
Chain, Pendants or Cables
For Max. Bulb Wattage
32 W
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
Yes
Linkable
Yes
Bulb Included
Yes
Lens Shape
Curved

Description

4 ft, Lens Shape Curved, 4000K, 4,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, FSSEZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.