Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Day-Brite Cfi Wide Strip 4000K LED, 109 lm/W, 4,000 K SCD330L840-UNV

Wide Strip 4000K LED, 109 lm/W, 4,000 K (Discontinued)

  • Mfr # SCD330L840-UNV
  • Zoro # G900489629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD330L840-UNV
Zoro #
G900489629
UPC #
190096130153
Country of Origin
China

Dimensions

Nominal Length
3 ft
Overall Length
36 in
Overall Width
3 1/2 in
Overall Height
2 1/4 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
3,000 lm
Standards
UL 1598 Listed
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
IP Rating
Not Available
Lumens per Watt
109 lm/W
Warranty
5 yr
Color Rendering Index
80
Housing Material
Metal
Includes
Hardware for Surface Mounting
For Bulb Type
Integrated LED
Item
Wide Strip 4000K LED
Emergency Battery Backup
No
Max. Ambient Temp.
95 Degrees F
Lighting Certification
DLC 5.0
Min. Ambient Temp.
14 Degrees F
Max. Fixture Wattage
29 W
Housing Color
White
Dimmable
No
Light Technology
LED
Lens Type
Glare-Free
Lens Material
Acrylic
Series
SCD
Mounting Style
Surface
For Max. Bulb Wattage
29 W
Dimming Method
No Dimming
LED Replacement For
2 Lamp T8 25 W
Bulb Included
Yes
Linkable
No
Lens Shape
Tube-Style
Light Distribution Shape
Wide

Description

3 ft, Lens Shape Tube-Style, 4000K, 3,000 lm, 109 lm/W, Max. Fixture Wattage 29 W, LED, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8 25 W, Bulb Included Yes, Dimmable No, SCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.