Zoro Homepage
This item is Discontinued.
Dayco 00-02 Jaguar S-Type V6 3.0L 72759

00-02 Jaguar S-Type V6 3.0L (Discontinued)

  • Mfr # 72759
  • Zoro # G500623942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72759
Zoro #
G500623942
UPC #
36687889515
Country of Origin
Unknown

Dimensions

Inside Dia.
1 3/16",1 7/16",1 1/4",1"
End 3 Outside Diameter
1 1/4 in
End 5 Outside Diameter
5/16 in
End 2 Outside Diameter
1 25/32 in
End 3 Inside Diameter
1 1/4 in
End 1 Outside Diameter
1 17/32 in
End 1 Inside Diameter
1 3/16 in
End 2 Inside Diameter
1 7/16 in
End 4 Outside Diameter
1 in
Trunk Height
21 1/2 in
End 4 Inside Diameter
1 in
End 5 Inside Diameter
5/16 in

Details

Material
EPDM
Finish
Black
Color
Black
Hose Type
Branched Hose

Description

00-02 Jaguar S-Type V6 3.0L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.