Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00-02 LINCOLN 5.4L

  • Mfr # 72693

  • Zoro # G702151441


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 3/4",1 3/4",1",3/4"
End 1 Outside Diameter
1 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72693
Zoro #
G702151441
UPC #
036687823793
Country of Origin
Unknown

Dimensions

Inside Dia.
1 3/4",1 3/4",1",3/4"
End 1 Outside Diameter
1 5/32 in
End 2 Outside Diameter
1 5/32 in
End 3 Inside Diameter
1 in
End 4 Inside Diameter
3/4 in
End 4 Outside Diameter
1 3/32 in
Trunk Height
16 in
End 2 Inside Diameter
1 3/4 in
End 3 Outside Diameter
1 11/32 in
End 1 Inside Diameter
1 3/4 in

Details

Color
Black
Material
EPDM
Finish
Black
Hose Type
Branched Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.