Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00-04 Ford 2L Heater Hose, 88424

  • Mfr # 88424

  • Zoro # G6872331


product price: $54.29
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
3/4",3/4",23/64"
End 3 Inside Diameter
23/64 in
Hose Type
Branched Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88424
Zoro #
G6872331
UPC #
36687432704
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4",3/4",23/64"
End 3 Inside Diameter
23/64 in
End 1 Inside Diameter
3/4 in
Trunk Height
18 in
End 2 Inside Diameter
3/4 in

Details

Material
EPDM
Color
Black
Hose Type
Branched Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.