Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00-04 Ford Focus L4 2.0L

  • Mfr # 87974

  • Zoro # G400631078


product price: $30.59
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
5/8",3/4"
Trunk Height
35 1/2 in
End 1 Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87974
Zoro #
G400631078
UPC #
36687890030
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",3/4"
Trunk Height
35 1/2 in
End 1 Outside Diameter
1 in
End 2 Inside Diameter
3/4 in
End 2 Outside Diameter
1 1/8 in
End 1 Inside Diameter
5/8 in

Details

Color
Black
Material
EPDM
Hose Type
Dual I.D. Hose

Description

00-04 Ford Focus L4 2.0L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.