00-06 Toyota 3.4/4.0L Heater Hose, 87822
Mfr # 87822
Zoro # G6861061
original price: $23.99
6% off
new price: $22.39
/eaKey Features
Material
EPDM
Color
Black
Inside Dia.
5/8",23/32"
Hose Type
Dual I.D. Hose
Contains Protective Sleeve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87822
Zoro #
G6861061
UPC #
36687436276
Country of Origin
Unknown
Dimensions
Inside Dia.
5/8",23/32"
End 1 Inside Diameter
5/8 in
End 2 Inside Diameter
23/32 in
Trunk Height
15 in
Details
Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose
Contains Protective Sleeve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.