Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00-06 VOLKSWAGEN 1.8L

  • Mfr # 72446

  • Zoro # G902151555


product price: $21.15
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
1 1/4",1 1/4"
End 1 Outside Diameter
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72446
Zoro #
G902151555
UPC #
36687821287
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/4",1 1/4"
End 1 Outside Diameter
1 19/32 in
End 1 Inside Diameter
1 1/4 in
End 2 Outside Diameter
1 19/32 in
End 2 Inside Diameter
1 1/4 in
Trunk Height
25 in

Details

Finish
Black
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.