Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

01-02 CHEVROLET-GMC 5.7L

  • Mfr # 72398

  • Zoro # G502151900


product price: $20.35
/ea

Key Features

Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 1/2",1 3/4"
Trunk Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72398
Zoro #
G502151900
UPC #
036687697325
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/2",1 3/4"
Trunk Height
18 in
End 2 Outside Diameter
2 1/16 in
End 2 Inside Diameter
1 3/4 in
End 1 Outside Diameter
1 27/32 in
End 1 Inside Diameter
1 1/2 in

Details

Color
Black
Finish
Black
Material
EPDM
Contains Protective Sleeve
Yes
Hose Type
Dual I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.