Zoro Homepage

01-04 Ford Balancer, Pb1815N

  • Mfr # PB1815N

  • Zoro # G4397822


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7.126 in
Number of Integrated Pulleys
1
Pulley 1 Outside Diameter
6.796 in
Pulley 1 Type
Serpentine
Nose Outside Diameter
1.871 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1815N
Zoro #
G4397822
UPC #
9317010018217
Country of Origin
Unknown

Dimensions

Overall Width
7.126 in
Pulley 1 Outside Diameter
6.796 in
Nose Outside Diameter
1.871 in
Overall Outside Diameter
7.048 in
Ring Width
1.260 in

Details

Number of Integrated Pulleys
1
Pulley 1 Type
Serpentine
Bolt Hole Quantity
4
Crank Trigger/Exciter Plate
Yes
Pulley 1 Number Of Grooves
6 mm
Timing Marks
Yes
Outer Ring Material
Cast Iron
Crank Bore
34.90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.