01-04 Ford/Mazda 3L Radiator Hose, 72049
Mfr # 72049
Zoro # G2120374
product price: $24.49
/eaKey Features
Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-3/16 in
Contains Protective Sleeve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72049
Zoro #
G2120374
UPC #
36687229113
Country of Origin
Unknown
Dimensions
Inside Dia.
1-3/16 in
Trunk Height
31 in
End 2 Inside Diameter
1 3/16 in
End 1 Inside Diameter
1 3/16 in
Details
Color
Black
Material
EPDM
Type
Single I.D. Hose
Contains Protective Sleeve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.