Zoro Homepage

01-04 Nissan 2.4L Pulley, 89547

  • Mfr # 89547

  • Zoro # G2658403


product price: $54.49
/ea

Key Features

Material
Steel
Max Belt Width - Belt Tensioners and Tension Pulleys
1/2 In.
Belt Type
V-belt
Bearing Width
12 mm
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89547
Zoro #
G2658403
UPC #
36687864970
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
1/2 In.
Bearing Width
12 mm
Bearing Inner Diameter 1
17 mm

Details

Material
Steel
Belt Type
V-belt
Number of Bearings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.