Zoro Homepage

01-06 Mitsubishi 3.5-3.8L Pulley, 89544

  • Mfr # 89544

  • Zoro # G2657819


product price: $30.19
/ea

Key Features

Material
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
07 Rib
Groove Quantity
7
Bearing Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89544
Zoro #
G2657819
UPC #
36687844972
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
07 Rib
Bearing Width
20 mm
Bearing Inner Diameter 1
10.3 mm

Details

Material
Steel
Belt Type
Serpentine
Groove Quantity
7
Number of Bearings
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.