01-06 Vw Golf L4 2.0L/99-05 Vw Jetta L4 Molded Htr Hose, 88502

  • Mfr # 88502

  • Zoro # G9352827


product price: $22.49
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
3/4",7/8"
End 2 Inside Diameter
7/8 in
End 1 Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88502
Zoro #
G9352827
UPC #
36687907257
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4",7/8"
End 2 Inside Diameter
7/8 in
End 1 Inside Diameter
3/4 in
Trunk Height
11 in
End 1 Outside Diameter
1 1/16 in
End 2 Outside Diameter
1 3/8 in

Details

Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.