01-07 Chrysler-Dodge 2.4L Tensioner, 89604
Mfr # 89604
Zoro # G8972377
product price: $53.69
/eaKey Features
Type
Automatic
Belt Type
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley 1 Width
30 mm
Direction
Counter Clock Wise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89604
Zoro #
G8972377
UPC #
36687778895
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley 1 Width
30 mm
Details
Type
Automatic
Belt Type
Serpentine
Direction
Counter Clock Wise
Pulley 1 Flat
Yes
Number of Pulleys
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.