Zoro Homepage

01-09 Ford/Mazda 2.3L Heater Hose, 87831

  • Mfr # 87831

  • Zoro # G6862820


product price: $10.15
/ea

Key Features

Material of Construction
EPDM
Type
Single I.D. Hose
Color
Black
Material
EPDM
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87831
Zoro #
G6862820
UPC #
36687412744
Country of Origin
Unknown

Dimensions

Height
4 in
Inside Diameter
5/8",5/8"
Inside Dia.
5/8 in
End 1 Inside Diameter
5/8 in
End 2 Inside Diameter
5/8 in

Details

Material of Construction
EPDM
Type
Single I.D. Hose
Color
Black
Material
EPDM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.