Zoro Homepage

01-10 Chrysler 2.4L

  • Mfr # 89524

  • Zoro # G800559019


product price: $46.65
/ea

Key Features

Material
Polymer
Max Belt Width - Belt Tensioners and Tension Pulleys
04 Rib
Belt Type
Serpentine
Groove Quantity
4
Bearing Inner Diameter 1
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89524
Zoro #
G800559019
UPC #
36687815187
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
04 Rib
Bearing Inner Diameter 1
17 mm
Bearing Width
12 mm

Details

Material
Polymer
Belt Type
Serpentine
Groove Quantity
4
Number of Bearings
1

Description

01-10 Chrysler 2.4L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.