Zoro Homepage

01-12 Mitsu 2.0-2.4-3.5-3.8L Tension Pulley, 89177

  • Mfr # 89177

  • Zoro # G2662999


product price: $42.85
/ea

Key Features

Material
Steel
Max Belt Width - Belt Tensioners and Tension Pulleys
07 Rib
Belt Type
Serpentine
Bearing Inner Diameter 1
10 mm
Bearing Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89177
Zoro #
G2662999
UPC #
36687704740
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
07 Rib
Bearing Inner Diameter 1
10 mm
Bearing Width
15 mm

Details

Material
Steel
Belt Type
Serpentine
Flat
Yes
Number of Bearings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.