01 Chevrolet 6.6L Poly Rib Belt, 5061123
Mfr # 5061123
Zoro # G8912682
product price: $38.15
/eaKey Features
Outside Length
113.06"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5061123
Zoro #
G8912682
UPC #
36687747044
Country of Origin
Unknown
Dimensions
Outside Length
113.06"
Top Width
0.82"
Effective Length
112.5
Rib Depth
Standard
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Color
Black
Type
Straight Rib
Outside Circumference
2871.73 mm
Rib Quantity
6
Cross Section
K-Section
Maximum Operating Temperature
100 C
Minimum Operating Temperature
-42.7 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.